For detailed information, other images and documents, please select individual articles from the following table.
Piezo soldering iron insert
Robust soldering iron insert for Piezo handle, without copper bit
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Completely encapsulated flame
- Wind resistant
- Surrounding material will not be damaged, e.g. balcony and door frames plus seals.
The copper bit can be continuously rotated and thus easily adjusted to the available space
With folding stand for secure hold
Simple and precise flame adjustment: it can be set to continuous operation with a locking clip to ensure a consistent working temperature of the copper bit
Gas consumption: 140 g/h
Max. pressure: 2 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!