For detailed information, other images and documents, please select individual articles from the following table.
Picking trolley with ball castors
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- 4x ball-bearing-mounted castors with screw-on plate (of which 2 with locking brake)
- Castor diameter 100 mm
- Castors are mounted on the inside
- 1x system handle on the front
- 1x level with 28-mm KBS top recessed into profile, 500 mm from the ground
- (LxD)= approx.1600 x 600 mm
- 6x 16 ball castor insert, 100 x 100 mm grid, recessed into worktop for
- convenient movement of cartons and containers
- 40-mm fall-out protection on 3 sides of the support surface by means of aluminium profile
- Front end support with CLIP-O-FLEX®-Hybrid 500 mm for CLIP-O-FLEX® accessories
- Rubber foot support on side of carriage for protection during docking procedures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!