For detailed information, other images and documents, please select individual articles from the following table.
Octane booster petrol additive
For boosting the octane number in lower-grade fuels
Register now and access more than 125,000 products
Variants
- Prevents wear
- Improves vehicle performance
- Clean combustion
- Improves octane number
- Reduces harmful exhaust gases
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
With lower-grade fuels, the octane number can be increased by 3-8 points (depending on the original fuel quality). Prevents wear on the valve seats. Protects against engine ringing, knocking and reignition.
The octane booster is added straight into the tank. 300 ml is sufficient for 50-60 litres of fuel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!