For detailed information, other images and documents, please select individual articles from the following table.
Permeable cover fleece
Particularly for use on breathing surfaces or surfaces which need to be allowed to breathe.
Register now and access more than 125,000 products
Variants
- Vapour-permeable
- Light-coloured fleece is visually unobtrusive
- Long service life; can be used multiple times
- Provides a completely firm grip thanks to the non-slip coating on the underside
- Easy to lay out and cut
The product should be positioned with the side of the fleece that is coated facing the floor. Because of the diffusion openness, there is no protection against the ingress of liquids. The substrate must be clean, dry, dust-free, tensile/pressure-resistant and free of release agents. Due to different materials, surfaces and external influences, you should always conduct your own tests on site.
We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing required. For more information, please refer to the technical data sheet.
The non-woven fabric offers mechanical protection during renovation and painting work, especially for delicate surfaces such as natural stone and wooden floors or surfaces with residual moisture. The diffusion openness allows the surface to breathe.
For laying on delicate surfaces where no film can be used.
Protects against contamination
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!