For detailed information, other images and documents, please select individual articles from the following table.
Assembly paste
High-performance assembly paste spray for run-in lubrication
Register now and access more than 125,000 products
Variants
Protects against wear and ensures run-flat properties
Solid sliding film reduces friction, prevents overheating and seizing.
High resistance
- Resistant to water, salt water, thinned acids and alkaline solutions
- The solids content of 60% is resistant to petrol, diesel, etc.
Temperature and pressure resistant
- Temperature-resistant from -35° C to +150° C, higher temperatures possible for short periods in the event of reduced air access
- Pressure-resistant up to the yield point of all known metals
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Can be used as wear-in lubricant for new machines, guides, threaded spindles, spline shafts, heavily loaded gear transmissions, worm gears and manual transmissions as well as chemical devices, slide bearings with high thermal and surface load; force fits of all kinds for fitting and press-fitting roller bearings, washers, wheels, flanges and bolts; fittings (sliders, valves, taps). For deep drawing, thread cutting, drilling and sawing. For cutting, punching and bending tools.
Shake the product before use. Spray onto the surface to be treated and steam off the solvent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!