The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Perforated angle bracket
Perforated angle brackets are ideal for simple, intersecting wood/wood connections. For load-bearing connections with low load requirements.
Register now and access more than 125,000 products
Variants
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
ETA-09/216
ETA-09/216
Subject to technical changes!
For load-bearing wood/wood joints with low load requirements in small structures.
Suitable fasteners:
Comb/ribbed nail in line with EN 14592: 4.0x40 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!