For detailed information, other images and documents, please select individual articles from the following table.
Sealing primer
Colourless priming of natural wood surfaces for removing unevenness and raising wood fibres for sanding in between coats.
Register now and access more than 125,000 products
Variants
Primer
- The sealing primer straightens the wood fibres
- Sanding in between coats produces a smooth surface
Uniformity
The deep-action effect of the sealing primer creates a more even surface.
Cost-effective
Economical pre-treatment of surfaces. There is no need to use an expensive final varnish.
The sealing primer is not suitable for synthetic resin paints. Upturn the can after use and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Primer for wood (untreated softwoods and hardwoods).
Shake the can vigorously and perform a spray test. Evenly and lightly spray the natural wood with sealing primer to obtain a transparent covering, holding the can 20-30 cm from the surface; allow to dry. Then use a fine sandpaper to sand the dry surface and upright wood fibres smooth. Dust off the wood surface to remove dirt and paint particles. Now apply the final protective surface coating of anti-fogging clear varnish spray.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!