Passenger seat assistant

For detailed information, other images and documents, please select individual articles from the following table.

Passenger seat assistant

Fastened to the passenger seat with a three-point seat belt

  • Type description: BFA03
  • Width: 360 mm
  • Height: 640 mm
  • Depth: 420 mm
  • Product weight (per item): 5.500 kg
  • Surface: Powder-coated
  • Material: Aluminium / plastic / steel

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Width Height Depth Quantity PU
price/PU
0963580894
BFA03 360 mm 640 mm 420 mm
1 pcs
0963680894
BFA03 360 mm 640 mm 420 mm
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
Art.-no. Cust. Mat. No.
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
  • Lightweight thanks to a combination of aluminium and steel

  • Hinged cover with openings for drinks bottles and crocodile clips

  • Suitable for different types of seats as well as different heights and thicknesses of backrests

  • Fixed plastic box (400 mm x 300 mm x 150 mm) with folding front

  • Two binder compartments with large handle, mounted on a 25-mm grid

  • Delivery includes mounting set and instructions

  • Laptop holder not included in the scope of delivery