For detailed information, other images and documents, please select individual articles from the following table.
Passenger seat assistant
Fastened to the passenger seat with a three-point seat belt
Register now and access more than 125,000 products
Variants
- Lightweight thanks to a combination of aluminium and steel
- Hinged cover with openings for drinks bottles and crocodile clips
- Suitable for different types of seats as well as different heights and thicknesses of backrests
- Fixed plastic box (400 mm x 300 mm x 150 mm) with folding front
- Two binder compartments with large handle, mounted on a 25-mm grid
- Delivery includes mounting set and instructions
- Laptop holder not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!