Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flatblade Pro car windscreen wiper

For detailed information, other images and documents, please select individual articles from the following table.

Flatblade Pro car windscreen wiper

Suitable for vehicles with OE fittings or hook attachments
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
Single flat blade available in 10 lengths



97% market coverage


Thanks to the availability of adapters for all conventional OE interfaces



Easier installation


  • "Click in" function

  • The adapters are numbered for quicker identification


Optimal properties, even at high speeds (>130 km/h)


  • Symmetrical spoiler

  • Nano coating


Good wind resistance


Slimline design allows a good fit to the windscreen



Refillable (replacement rubber wiper blade)


Environmentally friendly replacement of worn rubber parts