Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Parking sensor tool set, Skoda 10 pieces
Parking sensor tool set, Skoda 10 pieces - 1
Parking sensor tool set, Skoda 10 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, Skoda 10 pieces

Enables professional retrofitting of parking sensors or their installation in a new bumper, if, for example, it needs to be replaced after an accident, provided no location hole is present ex works.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Supplied with centring mandrels, which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.


Scope of delivery:


  • 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 27.4 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm

  • 1 x hole punch drive, 3/8 inch, with ball bearing

  • 1 x drill, diameter 10 mm