For detailed information, other images and documents, please select individual articles from the following table.
Parking assistance system assembly kit 9 pieces
Suitable for the professional installation of plastic holders for parking assistance systems
Register now and access more than 125,000 products
Variants
- The cordless clamp welding device is used for mounting using either adhesive or clamp welding
- Supplied MV clamp has been specially developed for parking system plastic holders
- Not too much melting due to a visual stop, thus preventing leakage at the front of the bumper
- Also suitable for repairing plastic components in the automotive sector
Scope of delivery
- 1 cordless clamp welding device Plasto Clip
- 1 charger 12 V DC/0.5 A
- 1 x 100 welding clamps type MV
- 1 tin stick, wedge shaped 38 x 180 x 38 mm
- 1 tin stick, spatula shaped 30 x 250 x 12.5 mm
- 1 heavy-duty side cutters 140 mm, with 2-C handle
- 1 Klebfix 4-in-1 superglue, 4 g
- 1 Klebfix GEL superglue, 3 g
- 1 Superglue, Klebfix 2C, 10 g
- Mounted using the cordless clamp welding device, processing up to 300 clamps per battery charge (at 15 W)
- 2 power levels, level 1 for thin-walled materials and level 2 for fast work results
- Includes LED light for optimum illumination of the working area
- Additional clamp types (V, M, S, W) are available as an option
- Fixing/mounting using adhesive method with 3 different special adhesives depending on the application
- Klebfix 4-in-1 superglue application with brush cap for use in hard to reach areas
- Klebfix GEL superglue for vertical applications, as the adhesive does not run away uncontrollably
- Superglue, Klebfix 2C for bridging large clearances
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!