Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Parking sensor tool set, Opel/Vauxhall 4 pieces
Parking sensor tool set, Opel/Vauxhall 4 pieces - 1
Parking sensor tool set, Opel/Vauxhall 4 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, Opel/Vauxhall 4 pieces

Enables professional retrofitting of parking sensors or their installation in a new bumper, if, for example, it needs to be replaced after an accident, provided no location hole is present ex works.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Supplied with centring mandrels which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.


Scope of delivery:


  • 1 x hole punch/centring mandrel set, 2 pieces Ø24.0 mm

  • 1 x hole punch drive 3/8 inch with ball bearing

  • 1 x drill bit Ø10 mm