Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Parking sensor tool set, Ford 23 pieces
Parking sensor tool set, Ford 23 pieces - 1
Parking sensor tool set, Ford 23 pieces - 2
Parking sensor tool set, Ford 23 pieces - 3
Parking sensor tool set, Ford 23 pieces - 4
Parking sensor tool set, Ford 23 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, Ford 23 pieces

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Professional retrofitting and installation


  • The original bumpers are currently supplied without the mounting holes for parking sensors

  • Installation with conventional tools (drills, files etc.) takes a lot of time and leads to slight malfunctions, as the exact position of the sensor cannot be maintained; this is compounded by the special shape of most Ford sensors, which also impedes work

  • To avoid malfunctions, the sensors have to be positioned in the bumper precisely in line with the manufacturer's specifications. A corresponding position marking from the manufacturer is located on the inside of the bumper.

  • The quality hole punches ensure precise and fast work results and produce clean and burr-free hole edges, guaranteeing perfect functionality and maintaining the original appearance after repair


Scope of delivery


  • 1x hole punch, 2 pieces, Ford Fiesta, Focus, S-Max, Mondeo No. 01 (like OE 501-130)

  • 1x hole punch, 2 pieces, Ford Fiesta, Focus, C-Max, Kuga No. 02 (like OE 501-135)

  • 1x hole punch, 2 pieces, Ford Fiesta No. 04 (like OE 501-140)

  • 1x hole punch, 2 pieces, Ford Fiesta No. 05 (like OE 501-141)

  • 1x hole punch, 2 pieces, Ford B-Max, Kuga No. 08 (like OE 501-160)

  • 1x hole punch, 2 pieces, Ford Mondeo No. 09 (like OE 501-171)

  • 1x hole punch, 2 pieces, Ford C-Max No. 10 (like OE 501-177)

  • 1x hole punch, 2 pieces, Ford Focus, C-Max No. 11 (like OE 501-179)

  • 1x hole punch, 2 pieces, Ford Focus, C-Max No. 12 (like OE 501-180)

  • 1x hole punch, 2 pieces, Ford Focus No. 15 (like OE 501-405)

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, dia. 18 mm