For detailed information, other images and documents, please select individual articles from the following table.
Parking sensor cover Sensor Mask
Enables the quick and safe covering of integrated parking sensors during painting and polishing
Register now and access more than 125,000 products
Variants
- With the self-adhesive masking pads, vehicle parking sensors up to ∅18 mm are masked off in seconds
- Contamination and sensor malfunctions are avoided
- Removal of the sensors is no longer necessary
- Convenient to use with secure-grip tab for applying and removing the pads
- Leaves behind no residues
- Temperature resistant up to 200°C
Enables the quick and safe covering of integrated parking sensors during painting and polishing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!