Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
10 articles with 25 variations found
Transforms all conventional cavity wall device sockets ∅ 68 mm to a BR built-in socket. Standard cavity wall sockets are usually always available and can also simply and easily become duct-capable”.
Saves time and space compared to conventional installation using device mounting boxes
Angle can be adjusted by +/- 10°
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Transforms all conventional cavity wall device sockets ∅ 68 mm to a BR built-in socket. Standard cavity wall sockets are usually always available and can also simply and easily become "duct-capable”.
Standard cable tie with plastic latch
Casting resin bag with casting resin type WÜ up to 10 kV DIN VDE 0278
SNAP marker
Wire end ferrule with plastic sleeve according to DIN 46228 Part 4
Steel spacer stud
Cable tie KBL 2 black With plastic latch
Identification rings, PVC
Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive