For detailed information, other images and documents, please select individual articles from the following table.
3M™ Scotch ®paper adhesive tape 244
Extremely strong, gold-coloured and smooth adhesive tape with a special impregnation and an especially high-quality acrylate adhesive
Register now and access more than 125,000 products
Variants
- Adhesive tape for indoors and outdoors, UV-resistant for up to 5 months
- Temperature-resistant up to 100°C for 30 minutes
- Resistant to solvents and water
Sharp colour lines
- Extremely thin support material (0.085 mm)
- Colour does not bleed through or peel
- Residue-free removal from most surfaces
Suitable for holding, bundling, sealing and covering, especially when exposed to sunlight. The 244 is therefore ideal for professional indoor and outdoor masking work. Ideal for applications requiring UV resistance and residue-free removal with an optimum drying process of 100°C for 30 minutes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!