For detailed information, other images and documents, please select individual articles from the following table.
3M™ Scotch ®paper adhesive tape 244
Extremely strong, gold-coloured and smooth adhesive tape with a special impregnation and an particularly high-quality acrylate adhesive
Register now and access more than 125,000 products
Variants
- UV-resistant for five months, making the adhesive tape suitable for indoor and outdoor applications
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C for max. 30 minutes
- Ideal for painting tasks with all common paint and varnish systems as it is resistant to water and solvents
- Sharp lines and precise paint edges due to extremely thin base material which measures only 85 µm
- Edges are protected by the specially impregnated adhesive tape
- Colour does not bleed through or peel due to the special properties of the adhesive tape
- Residue-free removal from most surfaces even after five months
- For indoor and outdoor applications
- For holding, bundling, sealing and masking
- Ideal for professional masking work where sunlight will be a factor
- For painting and filling work, water-based paints and sensitive surfaces
- Particularly suitable for critical substrates such as rubber window seals, door handles and plastic parts
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!