For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Skirting and fastener bands, coating and corresponding asbestos labelling allow technical rules on occupational safety in accordance with TRGS 519 to be adhered to and maintained.
- With four lifting loops (length: 25 cm)
- Load SWL: 1,500 kg
- Safety factor SF: 5:1
- Fabric thickness: 120 + 20 g/m²
- With asbestos labelling in accordance with TRGS 519
"Asbestos, demolition, renovation or maintenance work" in accordance with TRGS 519.
For accumulating, storing and clearing waste containing asbestos.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!