The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pallet shelf with 1,100 mm rack depth
Robust pallet shelf system for medium-weight pallets
Register now and access more than 125,000 products
Variants
Durable and stable
- Timber struts in the frame make it extremely robust and stable
- The 85 mm x 65 mm Omega stand profile with a material thickness of 2 mm makes it very robust and extremely durable
- Including base plates and wedge anchors for attaching support frames and locking pins for the support beams
- Orange support beams ensure safe operation with forklift trucks and stacker cranes; support frames are silver-grey
- Powder-coated sheet steel makes it very strong and durable
Clever storage
- With three storage levels to save space, with a 50 mm height adjustment grid
- A rack depth of 1,100 mm also allows products to be stored lengthwise
- Add-on bays and practical accessories available for custom expansion of the basic rack
- The basic rack must always be assembled with at least one add-on rack. Otherwise, an additional cross brace will be required. This is only available on special request.
- All rack frames must be screwed together after delivery
- Supplied in individual parts
- Insert the support beams and secure with locking pins to prevent them from being lifted out accidentally
- The rack must be anchored to the floor after installation
Suitable for removal and placement of pallets using forklift trucks and stacker cranes.
- For lateral fall protection, the outer rack frame must be 500 mm higher than the top support beam
- The rack length is calculated by adding together the bay widths. An additional 85 mm must be added for each support frame.
- The basic rack must always be installed together with an add-on rack; otherwise, an additional cross brace must be ordered by special request
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!