The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Two shelf levels and one level on the floor
- The shelf depth is 1,100 mm for longitudinal storage
- Particularly robust and stable thanks to timber struts in the frame
- Omega stand profile with dimensions 85 mm x 65 mm, material thickness 2 mm
- Support beams with dimensions 125 mm x 50 mm
- Basic shelf can be extended as required with add-on bays and accessories
- Includes foot plates and wedge anchors for fastening to support frames and locking pins for support beams
For lateral fall safety, the outer rack frame must be 500 mm higher than the uppermost support beam.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!