Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Paint tarpaulin LDPE fabric

For detailed information, other images and documents, please select individual articles from the following table.

Paint tarpaulin LDPE fabric

Suitable for indoor and outdoor use

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Advantage of LDPE quality:


LDPE (low-density polyethylene) films are softer and more supple than HDPE films. On account of their increased flexibility/elasticity, LDPE films have greater tear resistance.


The melting point of LDPE films is between 105–118°C. Polyethylene films protect against all standard types of paint and varnish. However, the solvents contained migrate through the film after prolonged exposure. However, the mechanical characteristics are barely affected by this migration.

Notice

The film is not resistant to UV. which means that the film must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.