Painter's crepe tape

For detailed information, other images and documents, please select individual articles from the following table.

Painter's crepe tape

High-resistance flat crepe tape for indoor painting tasks

  • Adhesive base: Modified natural rubber
  • Adhesive tape backing material: Paper
  • Backing material: Paper
  • Colour: White
  • Length: 50 m
  • Elongation at break: 8 %
  • Min./max. processing temperature: 5 to 40 °C
  • Max. temperature resistance: 80 °C
  • Ultraviolet resistance: No
  • Moisture resistance: Yes
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Adhesive base Adhesive tape backing material Backing material Quantity PU
price/PU
099234025
25 mm Modified natural rubber Paper Paper
099234050
50 mm Modified natural rubber Paper Paper
099234038
38 mm Modified natural rubber Paper Paper
099234019
19 mm Modified natural rubber Paper Paper
099234030
30 mm Modified natural rubber Paper Paper
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
Art.-no. Cust. Mat. No.
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
Simple to unroll from the roll


  • Pleasant application

  • Prevents undesired tearing of paper


Heat-resistant up to +80°C


Also suitable for oven drying.



Very good adhesion to slightly uneven surfaces



Good resistance to commercial paint and varnish systems


Tape can be removed without leaving residues.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.