Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Painter's crepe tape
Painter's crepe tape - 1
Painter's crepe tape - 2
Painter's crepe tape - 3
Painter's crepe tape - 4
Painter's crepe tape - 5
Painter's crepe tape - 6
Painter's crepe tape - 7

For detailed information, other images and documents, please select individual articles from the following table.

Painter's crepe tape

Waterproof crepe masking tape for professional paintwork involving all commercially available solvent-based and aqueous varnish and paint systems

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Sharp and clean paint edges without paint running



Heat resistant to 90 °C (30 minutes), so it is ideally suited for painting tasks that require oven drying



Resistant to moisture and solvents


  • Suitable for painting work involving all commercially available aqueous varnish and paint systems that contain solvents

  • Highly resistant to moisture and water

  • Also ideal for wet-sanding


Excellent adhesion on smooth and rough surfaces


  • Excellent adhesion to rubber, metal and painted base materials

  • The tape can be removed again immediately after painting and leaves no residues


It can be easily and quickly pulled off by hand



Silicone-free

Notice
  • To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.

  • The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
Application area
Masking trims
Preparing for painting work
Preparing for polishing work
Residue-free decal
Sharp and clean colour edges even on rough surfaces

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!