Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Paint spray, special

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray, special

Durable nitro-alkydal quality at a high technical level.

  • Contents: 400 ml
  • Chemical basis: Nitroalkydale
  • Gloss level: High gloss
  • Max. temperature resistance: 80 °C
  • Dust-drying time: 10 min
  • Min./max. spraying distance: 20-25 cm
  • Min. spraying distance: 20 cm
  • Max. spraying distance: 25 cm
  • Tack-free after: 20 min
  • Shelf life from production: 36 Month
  • Min. processing temperature for can: 20 °C
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • AOX-free: Yes
  • Min. flash-off time: 5 min
  • Design: Round nozzle
  • Free from heavy metals: Yes
  • CFC (fuel gas) free: Yes

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt