Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Paint spray, special
Paint spray, special - 1
Paint spray, special - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray, special

Durable nitro-alkydal quality at a high technical level.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

High-grade nitro-alkydal quality


  • Easy to use

  • Excellent spreading properties

  • Fast drying

  • Good coverage


Can be painted over all common primers, filler products, and paint types



Quick-drying paint resin



Does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free < 20 min.

  • Touch-dry < 60 min.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.