For detailed information, other images and documents, please select individual articles from the following table.
Paint spray gun polyester filler gun AP P
For highly viscose fillers
Register now and access more than 125,000 products
Variants
- Gun for polyester spray filler
- Integrated material quantity control, stepless round/wide jet control
- Low air consumption at low spray pressure
- Self-adjusting air and material seal
- Special jet for reducing covering and sanding work
- Input pressure: 2.0–3.0 bar
- Air required: 200 l/min
- Spraying distance: 18 - 23 cm
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
For low-mist processing of high-viscosity thick film fillers, such as polyester fillers, 2C thick film fillers, synthetic resin fillers or spray fillers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!