The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Paint spray Quattro
Versatile, satin-finished thick-coat lacquer spray with excellent covering and anti-rust properties.
- Contents: 400 ml
- Chemical basis: Alkyd resin
- Gloss level: Satin matt
- Density: 0.8 g/cm³
- Density conditions: at 20°C
- Dust-drying time: 10 min
- Min./max. spraying distance: 15-25 cm
- Min. spraying distance: 15 cm
- Max. spraying distance: 25 cm
- Conditions for dust-drying time: at 20°C, 50% relative humidity
- Shelf life from production: 24 Month
- Min. processing temperature for can: 20 °C
- Min./max. processing temperature for can: 20 to 25 °C
- Conditions to maintain shelf life from production: at 10°C to 35°C and max. 60% relative humidity
- AOX-free: Yes
- Min. grip strength: 20 min
- Min. flash-off time: 3 min
- Container: Aerosol can
- Design: Fan nozzle
- Free from heavy metals: Yes
- CFC (fuel gas) free: Yes
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Corrosion protection
- Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
- Can be used on residual rust
Primer
Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.
Lacquer
- Excellent coverage. Very good coverage properties
- Dries extremely quickly
- Highly elastic
- High degree of shock and impact resistance
- Good edge coverage
Supplied with fan nozzle
Low-mist, fatigue-free and metered spraying via special valve.
Available in customer-specific RAL and special colours
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Universal product for quick priming and painting of containers, chassis, attachments, tractors, agricultural and construction machinery, winter service vehicles, canopies, crane systems, railings, gates, marine structures, pipes, lamp posts, transport frames, skips etc.
Surfaces: Hardened old paint, factory-primed new parts, bare steel sheets, galvanised steel sheets, manually de-rusted surfaces, aluminium, paintable plastics, GFRP parts, wood.
Shake can for at least 3 minutes before use. The surface must be dry and free from grease. Remove flaking rust and loose old paint. Spraying distance: 15–25 cm. On non-primed and painted surfaces, apply one spray pass and allow it to start drying. Then spray the entire surface evenly (min. 60 µm dry coat thickness).
To increase the gloss level by approx. 30% and improve resistance to petrol, it can be painted after 15 minutes of flash-off time (gloss effect spray).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!