Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
20 articles with 80 variations found
Combination lock with adjustable number code
Lightweight with high stability
From size 30 upwards, the shackle locks on both sides for increased stability
Two-sided locking for increased stability
With plastic coating to protect from damage
Variable lock shank
Double locking
The small shackle opening provides maximum protection against attacks
Quick opening without a key
Maximum ease of use, as the lock can be easily unlocked via the smartphone
Forced locking, the key can only be removed when locked
The numerical code cannot be changed accidentally
It is not possible to accidentally change the numeric code
Resistant to seawater, rustproof
High protection due to small shackle opening
Double locking and stainless steel interior
A fingerprint lock for indoor and outdoor use
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Square solid spindle 8 mm
Oval rosette aluminium, inner PZ
Door handle AL 900
Oval rosette aluminium, outer PZ
Handle plate TYPE E
Door handle AL 920
Door handle AL 930
Oval blind rosette aluminium, inner