The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Padlock Touch 57
A fingerprint lock for indoor and outdoor use
Register now and access more than 125,000 products
Variants
- Storage of up to 20 fingerprints
- Encrypted storage
- Automatic opening and locking
- Double ball locking, best possible securing of the bracket
- Efficient energy concept: Low consumption and powerful battery
- Coated lock body and bracket
- Hardened bracket
- Shock-absorbing inner workings
The CR2 batteries are commercially available and have a service life of approx. 1-2 years, which corresponds to approx. 10,000 openings. If the battery loses its power, the lock transmits an SOS in Morse code when operated (3 short flashes, 3 long, 3 short). This message is displayed for the last 5-10 closures, after which the lock will not lock again until a new battery has been inserted. The lock has an internal memory so the saved fingerprints do not have to be resaved.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!