Padlock Magno
Padlock Magno - 1
Padlock Magno - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Padlock Magno

From size 30 upwards the shackle locks on either side for increased stability

  • Material of the housing: Brass
  • Material of the padlock shackle: Hardened steel
  • Surface of the clip: Chrome plated
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 2 PCS
  • Area of application: Indoors
  • Suitable for: Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Key number Type of closure Housing width Housing thickness Quantity PU
price/PU
0688904025
Keyed different 25 mm 11.6 mm
0688904031
W 1-30 Keyed alike 30 mm 12.8 mm
0688904030
Keyed different 30 mm 12.8 mm
0688904033
W 3-30 Keyed alike 30 mm 12.8 mm
0688904040
Keyed different 40 mm 14.4 mm
0688904032
W 2-30 Keyed alike 30 mm 12.8 mm
0688904041
W 1-40/60 Keyed alike 40 mm 14.4 mm
0688904042
W 2-40/60 Keyed alike 40 mm 14.4 mm
0688904043
W 3-40/60 Keyed alike 40 mm 14.4 mm
0688904050
Keyed different 50 mm 16.6 mm
0688904051
W 1-40/60 Keyed alike 50 mm 16.6 mm
0688904053
W 3-40/60 Keyed alike 50 mm 16.6 mm
0688904052
W 2-40/60 Keyed alike 50 mm 16.6 mm
0688904060
Keyed different 60 mm 18.9 mm
0688904063
W 3-40/60 Keyed alike 60 mm 18.9 mm
0688904061
W 1-40/60 Keyed alike 60 mm 18.9 mm
0688904062
W 2-40/60 Keyed alike 60 mm 18.9 mm
0688904026
W 1-25 Keyed alike 25 mm 11.6 mm
10 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Rustproof inner mechanism

  • Lock closes quickly as no key needs to be inserted in the lock when locking

  • Large number of different locking systems

  • Paracentric key profile

  • Each lock is supplied with two keys
Notice

For cylinders with non-concurrent locking, we draw on approx. 500 different locking systems.

Specified dimensions not binding. Subject to technical changes!