Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Circle padlock
Circle padlock - 1
Circle padlock - 2
Circle padlock - 3

For detailed information, other images and documents, please select individual articles from the following table.

Circle padlock

The small shackle opening provides maximum protection against attacks
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
  • Individual combination of numbers can be freely selected

  • 10,000 different closures possible

  • Optimum corrosion protection

  • Locking on one side
Notice

The numerical code can easily be changed when the lock is open. The new code can be entered after a clockwise quarter-turn of the slot located on the back.

Dimensions subject to change. Subject to technical changes.