For detailed information, other images and documents, please select individual articles from the following table.
Packaging workstation with cut-out opening 975 mm
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- Workstation with cut-out opening as retraction option for Multi supply trolleys or general material provisioning
- Electrical height adjustment (760-1,160 mm) with 4-way memory function
- Substantial load capacity of up to 400 kg - designed for industrial applications and heavy components
- 28 mm KBS worktop
- Worktop inserted into frame
- Worktop with CLIP-O-FLEX® front and side
- 2x supply levels with CLIP-O-FLEX®
- 1x packing level with 5-fold division for boxes
- LED workplace lighting, 899 mm, 30 W
- 3-way 230 V "Desk" multiple socket outlet incl. light switch with 4-way slot module
- 3-way 230 V multiple socket outlet (under the table)
- Cable duct (at the back of the worktop) with two cable openings, ABS - 60 mm, aluminium look, 46 mm left/right indented
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!