For detailed information, other images and documents, please select individual articles from the following table.
1C assembly foam PURlogic® Easywhite
Is a ready-to-use, single-component, self-expanding rigid polyurethane foam. With combination valve for use with our foam guns or the supplied angled adapter.
Register now and access more than 125,000 products
Variants
Is a ready-to-use, single-component, self-expanding rigid polyurethane foam. With combination valve for use with our foam guns or the supplied angled adapter.
- Class B1 low flammability between solid and mineral building materials; corresponds to building material class B1 in accordance with DIN 4102, Part 1 when used in this application
- Complies with building material class B2 in all other applications
- Complies with DGNB4
- MDI value (diisocyanate value) <0.1 %
- Outstanding dimensional stability, i.e. no volume shrinkage and only minimal expansion once cured
- Excellent adhesion to almost all conventional building materials
- Can be plastered over, painted over or covered after curing
- Resistant to ageing, non-rotting, mould and decay-resistant
- Resistant to a large number of solvents, paints, chemicals, oil and petrol
- Better sound and heat insulation properties than mineral wool, cork and fibreglass
- Free from harmful substances
- Halogen-free, contains no halogenated flame retardants or halogenated propellants
- Does not contain TCEP, TCPP or chlorinated paraffins and is free from plasticisers
Our products featuring the EMICODE label are low-emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- Meets RAL requirements for middle layer insulation
- Hardened polyurethane foam should be protected against UV exposure by painting over or sealing (e.g. silicone, polyurethane, acrylic or hybrid polymer) or by covering.
- Porous and absorbent surfaces such as gypsum and aerated concrete should be primed.
- The PURlogic Easywhite 1-component assembly foam can be used with the foam gun PURlogic Xpress, art. no. 08911524. Other guns are not compatible.
- The foam cans must be stored upright to prevent the spray valves from becoming clogged with glue. Use the opened can within a short period.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For all common substrates such as concrete, masonry, stone, plaster and wood. 1C construction foam PURlogic® Easy White is a low flammability B1 foam with the highest yield for the following applications complying with DGNB criteria quality levels 1 to 4: installation of doors and windows and joint foams for insulation materials. Ideal for high-quality and safe insulation, filling and insulation of window connections, window sill connections, wall connections and cavities, such as between insulation boards, roof extensions, roller shutter boxes and in equipment manufacturing and metal construction. For insulating window sills, window frames as well as in refrigerated trucks and walk-in refrigeration construction.
Protect the surfaces adjacent to the working area against contamination before starting work. Ensure elements that can become deformed such as window sills and door frames are sufficiently secure. Shake can vigorously approx. 30 times before use. Screw the can all the way into the gun support or angled adapter - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!