Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PUR stone and wood adhesive
PUR stone and wood adhesive - 1
PUR stone and wood adhesive - 2
PUR stone and wood adhesive - 3
PUR stone and wood adhesive - 4
PUR stone and wood adhesive - 5
PUR stone and wood adhesive - 6
PUR stone and wood adhesive - 7
PUR stone and wood adhesive - 8
PUR stone and wood adhesive - 9

For detailed information, other images and documents, please select individual articles from the following table.

PUR stone and wood adhesive

PU high-performance adhesive for wood bonding and for bonding various bricks with flat adhesive surfaces. Suitable for lower-level wall constructions without structural relevance, e.g. partitions, dry walling.
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
  • Tested D4 quality in accordance with DIN EN 204

  • For load-bearing masonry made of aerated concrete shaped bricks up to a building height of 10 metres

  • Emicode EC1Plus

  • Resistant to water, seawater, calcium solution, diluted acids and bases.

  • Simple, time-saving and clean application

  • Very good adhesion and adhesive strength on many common construction surfaces
Notice

In principle, the wood should be dried before processing to a humidity that is close to the equilibrium of its later environment. Cut away any protruding adhesive residues after curing. Immediately remove any splashes with PU foam cleaner PURlogic clean art. no. 0892160. Cured adhesive can only be removed mechanically. After use, clean the gun well with PU foam cleaner PURlogic clean art. no. 0892160.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!