For detailed information, other images and documents, please select individual articles from the following table.
PUR foam adhesive D4
Special, moisture-curing 1-component polyurethane foam in pressurised cans for the timber/construction sector.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- High adhesive quality
- Fast processing
- Water-resistant, in accordance with DIN EN 204, D4 quality
- Can be painted over
Smooth surfaces such as metals and PVC should be ground. To maintain the functionality, a foam can (even if empty) should be fastened to the foam/glue gun during storage.
The bonding should be protected from direct weathering (for example, by a canopy)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For structural gluing of stairs and for use in window and door production. Bonding of MDF panels as well as metal, wood, rubber polystyrene, plastic, concrete, tiles, bricks, aerated concrete.
The substrate must be clean, dry and free from grease and oil. Shake the can approx. 20 times before use in order to achieve adequate mixing. Screw the can to the gun head first and discharge foam. Once discharged, the foam settles until a thin layer of adhesive is produced. The parts to be bonded can then be affixed. Moisture accelerates the curing process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!