For detailed information, other images and documents, please select individual articles from the following table.
PVC-dipped PU scraper handle
PVC scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm
Register now and access more than 125,000 products
Variants
No blade wobble
- The blade clamp with narrow inner guide enables maximum precision without annoying blade wobble
- Also suitable for thicker blades up to 0.8 mm
Versatile and handy to use
- The slim, non-slip PVC handle is handy, and not just in tight places
For removing residual adhesive beads on vehicle windscreen seam etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!