For detailed information, other images and documents, please select individual articles from the following table.
wSafe® 2000 PU pneumatic spiral hose
Highly resistant and durable PU coiled pneumatic hose with mounted wSafe 2000-series fittings
Register now and access more than 125,000 products
Variants
High working comfort and wider range of applications
Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
No pressure drop and maximum utilisation of output of consumers
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions
Robust fabric inserts and high-quality ester-based polyurethane coating
High degree of work safety
The straight ends promote working comfort and reduce the risk of tripping.
No sliding around of hose when venting
With wSafe 2000 safety couplings
- Not suitable for painting work
- Not suitable for particularly moist environments and for use with water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!