Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PROFI knee pads
PROFI knee pads - 1
PROFI knee pads - 2
PROFI knee pads - 3
PROFI knee pads - 4

For detailed information, other images and documents, please select individual articles from the following table.

PROFI knee pads

For universal use for all kneeling tasks

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Certified in accordance with DIN EN 14404



Abrasion-resistant PU surface, extremely non-slip



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

LYCRA® is a registered trademark of Invista, Wilmington.