Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO variable complete set

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO variable complete set

For concealed valves

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For installation with operating handle

  • Concealed extension with an extension length of 0-57 mm

  • Installation depth (pipe centre to wall surface) for valve type 16 variable from 65 mm to 122 mm

  • Installation depth (pipe centre to wall surface) for valve types 20 or 25: variable from 73 mm to 130 mm

  • Including chrome plated pipe collar and cover cap