For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For wiring up to six room temperature controllers for heating/cooling with up to 12 thermoelectric actuators 230 V
- Six control zones, each with two terminals for actuators
- Heating/cooling switchover via external mains signal
- With terminal for hygrostats
- Incl. 1.4 m, two-wire connection cable with plug
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!