For detailed information, other images and documents, please select individual articles from the following table.
PRINETO room temperature controller, heating flush-mounted
Efficient control of room temperature for a pleasant living environment
Register now and access more than 125,000 products
Variants
- Wide temperature range enables flexible adaptation to individual needs
- High reliability due to use of standardised frequencies
- Compact design that integrates discreetly into any room design
- Easy installation and operation thanks to user-friendly dimensions
- Reliable operation at common nominal voltages
- Low weight for easy handling and installation
The room temperature controller is noise-suppressed according to VDE 0875 or EN 55014 and operates according to class 1c (bimetal). The maximum permissible relative humidity of 95 % must not be exceeded. Avoid condensation.
In order to be able to use all functions for heating, a cable with at least four live wires must be routed between the distribution cabinet and the room temperature controller.
If the room temperature controller is to control several heating circuits in a room simultaneously, the control current can be distributed to several actuators using the socket rail (art. no. 0878386094).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!