For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Self-adhesive hook-and-loop fleece with grid for installing panel heating and panel cooling in accordance with DIN 18560 and DIN 1264
- The adhesive on the underside allows it to be secured to flat surfaces without any other fixing materials
- Substrate in accordance with DIN 18202 with increased requirements
- For use on insulation laid on site, screeds or flat, smooth concrete ceilings
- For tool-free installation and routing of PRINETO hook-and-loop panel heating pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!