Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO flush-mounted valve with mounting strap

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO flush-mounted valve with mounting strap

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Globe valve with supports for direct connection of sanitation, heating or HD pipes without additional transitions

  • With mounting strap for mounting on a PRINETO bracket

  • For use as a pipe fitting e.g. in multi-storey lines

  • With interchangeable valve insert

  • For sanitation and heating installations up to 90 °C, pressure rating PN 10, 10 bar at 20 °C

  • Includes protection cap, two screws and four isolation washers for mounting