For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Variable, out-of-wall extension for commercial model
- Installation depth (pipe centre to wall surface) for valve type 16 from 52-158 mm
- For valve type 20 and 25 from 60-166 mm
- Consisting of: outer extension 110 mm, slotted head for spindle
- Extension dimension up to 106 mm
Installation depth (from pipe axis to wall plaster): Tap dia. 16: 52-158 mm; tap dia. 20: 60-166 mm
Suitable for plumbing and heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!