For detailed information, other images and documents, please select individual articles from the following table.
PRINETO dew point monitor 230 V
Electronic dew point monitor with standard rail mounting for detecting and reporting the dew point.
Register now and access more than 125,000 products
Variants
- Reliably prevents dripping condensation when the dew point sensor is correctly installed
- Standard rail mounting for easy installation
- Detects and reports the dew point has been reached and directly or indirectly interrupts cooling
- Up to five dew point sensors can be connected in parallel for expanded monitoring options
- Suitable for use in building management systems
- The switching point is set at approx. 98 % RH
- If the "cooling interruption as the dew point has been reached" function is activated, this is indicated by a red lamp on the device.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!