For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Expand and join with a single tool
Supplied in a robust ABS assortment case with thermoformed insert made of expanded foam
Contents:
- Cordless combi tool AS
- 2x 18 V/1.5 Ah lithium batteries
- Charger
- Tool analysis software
- Mini USB data cable
- Spray lubricant for maintaining the sliding bar
- Grease for expansion cone
A single tool for machining the most commonly used pipe diameters
Compact size
Jaw head block can be rotated 360°
Piston returns automatically at the end of the stroke
Piston can be returned manually by pressing the button provided
Expansion cone can be pulled out by hand to facilitate joining in confined spaces
Ergonomic non-slip grip
Can be used with one hand thanks to its low weight
Powerful lithium-ion batteries for reliable performance over time
Pressing the button on the battery displays its state of charge
Electronic monitoring of all motor functions with visual status indicator
Thermoformed insert with spaces designed for carrying expansion heads, jaws and pipe cutters
Sound level 75 dB (at 1 m distance)
The expander heads and jaws must be ordered separately as required
Warranty:
Two years on tools (excluding batteries)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!