For detailed information, other images and documents, please select individual articles from the following table.
PRINETO single variable connection box 16-L15
Single variable connection box
Register now and access more than 125,000 products
Variants
- For connecting radiators to the wall using a single connection that is height adjustable (one supply and return line) with HD pipe 16
- Consisting of dense foam block and connecting bend L 15 x 1 mm, DN 12, fully insulated in accordance with German Building Energy GEG
- Width: 45 mm, height: 175 mm, depth: 45 mm, connection pipe length: 150 mm
Piping system accessory
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!