For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For direct connection of PRINETO HD pipes to Eurocone with 3/4 inch external thread
- With fixed stop - simple tightening up to the stop
- After cutting, debur and calibrate the pipe
For a complete connection, first screw the union nut onto the pipe, then the sealing ring and then the connecting body
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!