Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO® 90° PPSU angle
PRINETO<SUP>®</SUP> 90° PPSU angle - 1
PRINETO<SUP>®</SUP> 90° PPSU angle - 2
PRINETO<SUP>®</SUP> 90° PPSU angle - 3

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO® 90° PPSU angle

High-performance plastic

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For connecting PRINETO pipes
Notice

The key advantage:


All PRINETO PPSU fittings can be used with the same sleeves and equipment normally used for PRINETO brass fittings, as well as PRINETO HD, flexible and heating pipes



*To make it easier to push the sleeves onto the pipe when connecting dia. 32 fittings, we recommend the use of silicone grease for article no. 0878274440 Apply a thin layer of grease to the inside of the sleeve. This is necessary when working with PRINETO dia. 32 heating pipes.